Keyshaft
Keyed Shaft, Dia. 1 In, 6 In L, CS
- Zoro #: G8495733
- Mfr #: 1 GKS-1045-6
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.62
Keyshaft #1 GKS-1045-6 Specifications
- Zoro #: G8495733
- Mfr #: 1 GKS-1045-6
- Diameter: 1 in
- Keyway: 1/4 in x 1/8 in
- Length: 6 in
- Material: Carbon Steel Grade 1045
- Item: Keyed Shaft
- Standards: ANSI B17.1-1967, ASTM A-108, R1973
- Length (Straight Wireway): 6 in
- Diameter Tolerance: -0.0005/-0.0025 in
- Keyway Width: 0.25 in
- Keyway Depth: 0.859 in
- Straightness Tolerance: 0.012 in/ft
- Country of Origin (subject to change): United States
Description
Keyed Shaft, Diameter 1 in, Keyway 1/4 in x 1/8 in
Reviews of Keyshaft #1 GKS-1045-6
Explore more
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, 304 SS 3/4 GKS-304-9
- KEYSHAFT Keyed Shaft, Dia. 1-3/16 In, 48 In L, CS 1 3/16 GKS-1045-48
- KEYSHAFT Keyed Shaft, Dia. 2 In, 12 In L, 316 SS 2 GKS-316-12
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 36 In L, 304 SS 3/8 GKS-304-36
- KEYSHAFT Keyed Shaft, Dia. 1 In, 18 In L, CS 1 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 48 In L, 304 SS 3/8 GKS-304-48
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 72 In L, CS 1 3/8 GKS-1045-72
- KEYSHAFT Keyed Shaft, Dia. 15/16 In, 9 In L, CS 15/16 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 24 In L, Aluminum 1/2 GKS-2024-24
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 6 In L, 304 SS 1/2 GKS-304-6
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS 1 5/8 GKS-1045-12
- Keyshaft Motor Supplies