Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1 In, 9 In L, 316 SS (Discontinued)
Mfr # 1 GKS-316-9
Zoro # G6818603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 in
- Keyway 1/4 in x 1/8 in
- Length 9 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973