Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 10mm, 1000 mm L, CS

Keyshaft Keyed Shaft, Dia. 10mm, 1000 mm L, CS 10MM GKS-1045-1000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.05
  • Diameter: 10 mm
  • Keyway: 3 mm x 1.8 mm
  • Length: 1,000 mm
See full product details
This item ships free.
Total: $88.05

Keyshaft #10MM GKS-1045-1000 Specifications

  • Diameter: 10 mm
  • Keyway: 3 mm x 1.8 mm
  • Length: 1,000 mm
  • Material: Carbon Steel Grade 1045
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 1,000 mm
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 1.8 mm
  • Keyway Width: 1.8 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 10 mm, Keyway 3mm x 1.8mm

Reviews of Keyshaft #10MM GKS-1045-1000