Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1/2 In, 12 In L, CS (Discontinued)
Mfr # 1/2 GKS-1045-12
Zoro # G8495706
This Product is Discontinued
Key Features
- Diameter 1/2 in
- Keyway 1/8 in x 1/16 in
- Length 12 in
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973