Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 12mm, 1800 mm L, CS (Discontinued)
Mfr # 12MM GKS-1045-1800
Zoro # G6553802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 12 mm
- Keyway 4 mm x 2.5 mm
- Length 1,800 mm
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973