Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 12mm, 500 mm L, CS

Keyshaft Keyed Shaft, Dia. 12mm, 500 mm L, CS 12MM GKS-1045-500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.81
  • Diameter: 12 mm
  • Keyway: 4 mm x 2.5 mm
  • Length: 500 mm
See full product details
Orders over $75 ship free.
Total: $70.81

Keyshaft #12MM GKS-1045-500 Specifications

  • Diameter: 12 mm
  • Keyway: 4 mm x 2.5 mm
  • Length: 500 mm
  • Material: Carbon Steel Grade 1045
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 500 mm
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 2.5 mm
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Width: 2.5 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 12 mm, Keyway 4mm x 2.5mm

Reviews of Keyshaft #12MM GKS-1045-500