Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 15mm, 1200 mm L, CS

Keyshaft Keyed Shaft, Dia. 15mm, 1200 mm L, CS 15MM GKS-1045-1200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$111.15
  • Diameter: 15 mm
  • Keyway: 5 mm x 3 mm
  • Length: 1,200 mm
See full product details
This item ships free.
Total: $111.15

Keyshaft #15MM GKS-1045-1200 Specifications

  • Diameter: 15 mm
  • Keyway: 5 mm x 3 mm
  • Length: 1,200 mm
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 1,200 mm
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Depth: 3 mm
  • Keyway Width: 3 mm
  • Straightness Tolerance: 0.012 in/ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 15 mm, Keyway 5mm x 3mm

Reviews of Keyshaft #15MM GKS-1045-1200