Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia 2-3/16 In, 60 In L, 316 SS

Keyshaft Keyed Shaft, Dia 2-3/16 In, 60 In L, 316 SS 2 3/16 GKS-316-60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$987.15
  • Diameter: 2 3/16 in
  • Keyway: 1/2 in x 1/4 in
  • Length: 60 in
See full product details
This item ships free.
Total: $987.15

Keyshaft #2 3/16 GKS-316-60 Specifications

  • Diameter: 2 3/16 in
  • Keyway: 1/2 in x 1/4 in
  • Length: 60 in
  • Material: 316 Stainless Steel
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
  • Length (Straight Wireway): 60 in
  • Diameter Tolerance: -0.001/-0.0035 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 1.908 in
  • Keyway Width: 0.5 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 2 3/16 in, Keyway 1/2 in x 1/4 in

Reviews of Keyshaft #2 3/16 GKS-316-60