Keyshaft
Keyed Shaft, Dia. 2-7/16 In, 3 In L, CS
- Zoro #: G6409523
- Mfr #: 2 7/16 GKS-1045-3
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.95
Keyshaft #2 7/16 GKS-1045-3 Specifications
- Zoro #: G6409523
- Mfr #: 2 7/16 GKS-1045-3
- Diameter: 2 7/16 in
- Keyway: 5/8 in x 5/16 in
- Length: 3 in
- Material: Carbon Steel Grade 1045
- Item: Keyed Shaft
- Standards: ANSI B17.1-1967, ASTM A-108, R1973
- Length (Straight Wireway): 3 in
- Diameter Tolerance: -0.001/-0.0035 in
- Keyway Depth: 2.083 in
- Keyway Width: 0.625 in
- Straightness Tolerance: 0.012 in/ft
- Country of Origin (subject to change): United States
Description
Keyed Shaft, Diameter 2 7/16 in, Keyway 5/8 in x 5/16 in
Reviews of Keyshaft #2 7/16 GKS-1045-3
Explore more
- Keyshaft Keyed Shaft, Dia. 3/4 In, 6 In L, CS 3/4 GKS-1045-6
- Keyshaft Keyed Shaft, Dia. 50mm, 1000 mm L, CS 50MM GKS-1045-1000
- Keyshaft Keyed Shaft, Dia. 1-5/8 In, 48 In L, CS 1 5/8 GKS-1045-48
- Keyshaft Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS 1 15/16 GKS-1045-72
- Keyshaft Keyed Shaft, Dia. 3/8 In, 9 In L, 304 SS 3/8 GKS-304-9
- Keyshaft Keyed Shaft, Dia. 1-7/16 In, 18 In L, CS 1 7/16 GKS-1045-18
- G.L. Huyett Shaft, Full Keyed, Plain Fnsh, 13/16"x3 ft. KF-0812-36
- G.L. Huyett Full Keyed Shaft 1 Inch x 8 Ft KF-1000-96
- G.L. Huyett Full Keyed Shaft 3/4 Inch x 3 F KFS-0750-36
- G.L. Huyett Shaft, Full Keyed, Plain Fnsh, 1-1/2"x6 ft. KF-1500-72
- Keyshaft Motor Supplies