Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 2-7/16 In, 9 In L, CS

Keyshaft Keyed Shaft, Dia. 2-7/16 In, 9 In L, CS 2 7/16 GKS-1045-9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.86
  • Diameter: 2 7/16 in
  • Keyway: 5/8 in x 5/16 in
  • Length: 9 in
See full product details
This item ships free.
Total: $101.86

Keyshaft #2 7/16 GKS-1045-9 Specifications

  • Diameter: 2 7/16 in
  • Keyway: 5/8 in x 5/16 in
  • Length: 9 in
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 9 in
  • Straightness Tolerance: 0.012 in/ft
  • Diameter Tolerance: -0.001/-0.0035 in
  • Keyway Depth: 2.083 in
  • Keyway Width: 0.625 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 2 7/16 in, Keyway 5/8 in x 5/16 in

Reviews of Keyshaft #2 7/16 GKS-1045-9