Keyshaft
Keyed Shaft, Dia. 2 In, 9 In L, 316 SS
Mfr # 2 GKS-316-9
Zoro # G6575947
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Keyway 1/2 in x 1/4 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Diameter Tolerance +0.000/-0.001 in
Explore More Products
- KEYSHAFT Keyed Shaft, Dia 1-3/16 In, 72 In L, 304 SS 1 3/16 GKS-304-72
- KEYSHAFT Keyed Shaft, Dia. 2 In, 18 In L, CS 2 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS 2 3/16 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS 3/4 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 1-3/16 In, 9 In L, CS 1 3/16 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 18 In L, CS 2 7/16 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 3 In L, CS 1 1/2 GKS-1045-3
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS 1 1/2 GKS-304-36
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 60 In L, CS 5/8 GKS-1045-60
- KEYSHAFT Keyed Shaft, Dia 1-3/16 In, 48 In L, 304 SS 1 3/16 GKS-304-48
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L GS2497-120
- Keyshaft Motor Supplies