Keyshaft
Keyed Shaft, Dia. 20mm, 300 mm L, CS
- Zoro #: G6788591
- Mfr #: 20MM GKS-1045-300
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.71
Keyshaft #20MM GKS-1045-300 Specifications
- Zoro #: G6788591
- Mfr #: 20MM GKS-1045-300
- Diameter: 20 mm
- Keyway: 6 mm x 3.5 mm
- Length: 300 mm
- Material: Carbon Steel Grade 1045
- Standards: ANSI B17.1-1967, ASTM A-108, R1973
- Item: Keyed Shaft
- Length (Straight Wireway): 300 mm
- Straightness Tolerance: 0.012 in/ft
- Keyway Depth: 3.5 mm
- Diameter Tolerance: -0.0005/-0.0025 in
- Keyway Width: 3.5 mm
- Country of Origin (subject to change): United States
Description
Keyed Shaft, Diameter 20 mm, Keyway 6mm x 3.5mm
Reviews of Keyshaft #20MM GKS-1045-300
Explore more
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS 1 5/8 GKS-1045-12
- KEYSHAFT Keyed Shaft, Dia. 2 In, 6 In L, CS 2 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 50mm, 1800 mm L, CS 50MM GKS-1045-1800
- KEYSHAFT Keyed Shaft, Dia 2-7/16 In, 12 In L, 304 SS 2 7/16 GKS-304-12
- KEYSHAFT Keyed Shaft, Dia. 2-1/2 In, 6 In L, CS 2 1/2 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 2 In, 3 In L, 316 SS 2 GKS-316-3
- KEYSHAFT Keyed Shaft, Dia. 1 In, 9 In L, CS 1 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 48 In L, 304 SS 3/4 GKS-304-48
- KEYSHAFT Keyed Shaft, Dia. 1 In, 3 In L, 304 SS 1 GKS-304-3
- Keyshaft Motor Supplies