Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Shaft, Dia. 24mm, 1800 mm L, CS

  • Zoro #: G6687457
  • Mfr #: 24MM GKS-1045-1800
$204.69
  • Length: 1,800 mm
  • Keyway: 8mm x 4mm
  • Material: Carbon Steel Grade 1045
See full product details
This item ships free.

Keyshaft #24MM GKS-1045-1800 Specifications

  • Zoro #: G6687457
  • Mfr #: 24MM GKS-1045-1800
Length: 1,800 mm Keyway: 8mm x 4mm
Material: Carbon Steel Grade 1045 Diameter: 24 mm
Item: Keyed Shaft Standards: ANSI B17.1-1967, R1973, ASTM A-108
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 24 mm, Keyway 8mm x 4mm

Reviews of Keyshaft #24MM GKS-1045-1800