Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 3/4 In, 12 In L, 316 SS

Keyshaft Keyed Shaft, Dia. 3/4 In, 12 In L, 316 SS 3/4 GKS-316-12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.58
  • Diameter: 3/4 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 12 in
See full product details
This item ships free.
Total: $79.58

Keyshaft #3/4 GKS-316-12 Specifications

  • Diameter: 3/4 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 12 in
  • Material: 316 Stainless Steel
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 12 in
  • Keyway Depth: 0.644 in
  • Keyway Width: 0.188 in
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Straightness Tolerance: 0.012 in/ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 3/4 in, Keyway 3/16 in x 3/32 in

Reviews of Keyshaft #3/4 GKS-316-12