Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 3/4 In, 6 In L, Aluminum

Keyshaft Keyed Shaft, Dia. 3/4 In, 6 In L, Aluminum 3/4 GKS-2024-6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.80
  • Diameter: 3/4 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 6 in
See full product details
Orders over $75 ship free.
Total: $25.80

Keyshaft #3/4 GKS-2024-6 Specifications

  • Diameter: 3/4 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 6 in
  • Material: Aluminum
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, R1973
  • Length (Straight Wireway): 6 in
  • Keyway Width: 0.188 in
  • Keyway Depth: 0.644 in
  • Straightness Tolerance: 0.012 in/ft
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 3/4 in, Keyway 3/16 in x 3/32 in

Reviews of Keyshaft #3/4 GKS-2024-6