Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 3/8 In, 24 In L, Aluminum

Keyshaft Keyed Shaft, Dia. 3/8 In, 24 In L, Aluminum 3/8 GKS-2024-24
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.08
  • Diameter: 3/8 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 24 in
See full product details
Orders over $75 ship free.
Total: $55.08

Keyshaft #3/8 GKS-2024-24 Specifications

  • Diameter: 3/8 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 24 in
  • Material: Aluminum
  • Standards: ANSI B17.1-1967, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 24 in
  • Keyway Depth: 0.322 in
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Width: 0.094 in
  • Straightness Tolerance: 0.012 in/ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 3/8 in, Keyway 3/32 in x 3/64 in

Reviews of Keyshaft #3/8 GKS-2024-24