Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 3/8 In, 72 In L, 304 SS

Keyshaft Keyed Shaft, Dia. 3/8 In, 72 In L, 304 SS 3/8 GKS-304-72
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$150.48
  • Diameter: 3/8 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 72 in
See full product details
This item ships free.
Total: $150.48

Keyshaft #3/8 GKS-304-72 Specifications

  • Diameter: 3/8 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 72 in
  • Material: 304 Stainless Steel
  • Standards: ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 72 in
  • Keyway Width: 0.094 in
  • Keyway Depth: 0.322 in
  • Straightness Tolerance: 0.012 in/ft
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 3/8 in, Keyway 3/32 in x 3/64 in

Reviews of Keyshaft #3/8 GKS-304-72