Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 50mm, 1500 mm L, CS

Keyshaft Keyed Shaft, Dia. 50mm, 1500 mm L, CS 50MM GKS-1045-1500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$363.88
  • Diameter: 50 mm
  • Keyway: 14 mm x 5.5 mm
  • Length: 1,500 mm
See full product details
This item ships free.
Total: $363.88

Keyshaft #50MM GKS-1045-1500 Specifications

  • Diameter: 50 mm
  • Keyway: 14 mm x 5.5 mm
  • Length: 1,500 mm
  • Material: Carbon Steel Grade 1045
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 1,500 mm
  • Keyway Depth: 5.5 mm
  • Keyway Width: 5.5 mm
  • Diameter Tolerance: -0.001/-0.0035 in
  • Straightness Tolerance: 0.012 in/ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 50 mm, Keyway 14mm x 5.5mm

Reviews of Keyshaft #50MM GKS-1045-1500