Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia 5/16 In, 12 In L, Aluminum

Keyshaft Keyed Shaft, Dia 5/16 In, 12 In L, Aluminum 5/16 GKS-2024-12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.38
  • Diameter: 5/16 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 12 in
See full product details
Orders over $75 ship free.
Total: $23.38

Keyshaft #5/16 GKS-2024-12 Specifications

  • Diameter: 5/16 in
  • Keyway: 3/32 in x 3/64 in
  • Length: 12 in
  • Material: Aluminum
  • Standards: ANSI B17.1-1967, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 12 in
  • Straightness Tolerance: 0.012 in/ft
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Depth: 0.255 in
  • Keyway Width: 0.094 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 5/16 in, Keyway 3/32 in x 3/64 in

Reviews of Keyshaft #5/16 GKS-2024-12