Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Shaft, Dia. 5/8 In, 24 In L, Aluminum

  • Zoro #: G6621876
  • Mfr #: 5/8 GKS-2024-24
$43.99
  • Keyway: 3/16 in x 3/32 in
  • Item: Keyed Shaft
  • Diameter: 5/8 in
See full product details
Orders over $75 ship free.

Keyshaft #5/8 GKS-2024-24 Specifications

  • Zoro #: G6621876
  • Mfr #: 5/8 GKS-2024-24
Keyway: 3/16 in x 3/32 in Item: Keyed Shaft
Diameter: 5/8 in Material: Aluminum
Length: 24 in Standards: ANSI B17.1-1967, R1973
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 5/8 in, Keyway 3/16 In. x 3/32 In.

Reviews of Keyshaft #5/8 GKS-2024-24