Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Shaft, Dia. 5/8 In, 36 In L, 304 SS

  • Zoro #: G6616251
  • Mfr #: 5/8 GKS-304-36
$115.00
  • Length: 36 in
  • Item: Keyed Shaft
  • Keyway: 3/16 in x 3/32 in
See full product details
This item ships free.

Keyshaft #5/8 GKS-304-36 Specifications

  • Zoro #: G6616251
  • Mfr #: 5/8 GKS-304-36
Length: 36 in Item: Keyed Shaft
Keyway: 3/16 in x 3/32 in Standards: ANSI B17.1-1967, R1973, ASTM A-276/479 cond. A, QQ-S-763 cond. A
Material: 304 Stainless Steel Diameter: 5/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 5/8 in, Keyway 3/16 in x 3/32 in

Reviews of Keyshaft #5/8 GKS-304-36