Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 5/8 In, 60 In L, 304 SS

Keyshaft Keyed Shaft, Dia. 5/8 In, 60 In L, 304 SS 5/8 GKS-304-60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$205.01
  • Diameter: 5/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 60 in
See full product details
This item ships free.
Total: $205.01

Keyshaft #5/8 GKS-304-60 Specifications

  • Diameter: 5/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 60 in
  • Material: 304 Stainless Steel
  • Standards: ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 60 in
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Width: 0.188 in
  • Keyway Depth: 0.517 in
  • Straightness Tolerance: 0.012 in/ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 5/8 in, Keyway 3/16 in x 3/32 in

Reviews of Keyshaft #5/8 GKS-304-60