- Home
- /
- Power Transmission
- /
- Motors
- /
- Motor Supplies
- /
- Keyed Shafts
- /
- Keyed Shaft, Dia. 5/8 In, 72 In L, 304 SS
Keyshaft
Keyed Shaft, Dia. 5/8 In, 72 In L, 304 SS
- Zoro #: G6531944
- Mfr #: 5/8 GKS-304-72
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $242.02
Keyshaft #5/8 GKS-304-72 Specifications
- Zoro #: G6531944
- Mfr #: 5/8 GKS-304-72
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 72 in
- Material: 304 Stainless Steel
- Item: Keyed Shaft
- Standards: ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Length (Straight Wireway): 72 in
- Diameter Tolerance: -0.0005/-0.0025 in
- Straightness Tolerance: 0.012 in/ft
- Keyway Depth: 0.517 in
- Keyway Width: 0.188 in
- Country of Origin (subject to change): United States
Description
Keyed Shaft, Diameter 5/8 in, Keyway 3/16 in x 3/32 in
Reviews of Keyshaft #5/8 GKS-304-72
Explore more
- KEYSHAFT Keyed Shaft, Dia. 1 In, 3 In L, 304 SS 1 GKS-304-3
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, CS 2 GKS-1045-9
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 24 In L, CS 1 5/8 GKS-1045-24
- KEYSHAFT Keyed Shaft, Dia. 7/8 In, 12 In L, CS 7/8 GKS-1045-12
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, CS 2 7/16 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 6 In L, CS 5/8 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 24mm, 500 mm L, CS 24MM GKS-1045-500
- KEYSHAFT Keyed Shaft, Dia. 2 In, 6 In L, 316 SS 2 GKS-316-6
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum 3/8 GKS-2024-12
- KEYSHAFT Keyed Shaft, Dia. 1 In, 6 In L, CS 1 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 72 In L, CS 1 5/8 GKS-1045-72
- Keyshaft Motor Supplies