Keyshaft

Keyed Shaft, Dia. 7/8 In, 12 In L, CS (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Diameter: 7/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 12 in
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 12 in
  • Straightness Tolerance: 0.012 in/ft
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Keyshaft #7/8 GKS-1045-12 Specifications

  • Diameter: 7/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 12 in
  • Material: Carbon Steel Grade 1045
  • Item: Keyed Shaft
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Length (Straight Wireway): 12 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Width: 0.188 in
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Keyway Depth: 0.771 in
  • Overall Length: 12 in
  • Country of Origin (subject to change): United States

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 7/8 in, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 0.771 in, Keyway Width 0.188 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Reviews of Keyshaft #7/8 GKS-1045-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.