Keyshaft
Keyed Shaft, Dia. 7/8 In, 36 In L, CS
- Zoro #: G5205776
- Mfr #: 7/8 GKS-1045-36
Hover or click to zoom Tap to zoom
Key Features
- Diameter: 7/8 in
- Keyway: 3/16 in x 3/32 in
- Material: Carbon Steel Grade 1045
- Standards: ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Item: Keyed Shaft
- Length (Straight Wireway): 36 in
- Straightness Tolerance: 0.012 in/ft
- Keyway Width: 3/16 in
$141.02
Subtotal: $141.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Keyshaft
- MFR #7/8 GKS-1045-36
- Zoro #G5205776
- Country of OriginUnited States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Length | 36 in |
Length (Straight Wireway) | 36 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +.000/-.001 |
Overall Length | 36 in |
Keyway Length | 36 in |
Details
Keyway | 3/16 in x 3/32 in |
Material | Carbon Steel Grade 1045 |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Material Hardness | 187 |
Groove Spacing | Not Applicable |
Number of Grooves | 0 |
Description
Keyed Shaft, Material Carbon Steel, Diameter 7/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +.000/-.001, End Type Keyed, Keyway Depth 3/32 in, Keyway Length 36 in, Keyway Width 3/16 in, Material Hardness 187, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Reviews of Keyshaft #7/8 GKS-1045-36
Explore more
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 18 In L, CS 1 5/8 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 18 In L, CS 1 3/8 GKS-1045-18
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 6 In L, 304 SS 5/8 GKS-304-6
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 3 In L, 304 SS 2 7/16 GKS-304-3
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, CS 2 7/16 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 48 In L, 316 SS 5/8 GKS-316-48
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 6 In L, 304 SS 3/8 GKS-304-6
- KEYSHAFT Keyed Shaft, Dia 2-7/16 In, 12 In L, 304 SS 2 7/16 GKS-304-12
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 6 In L, CS 5/8 GKS-1045-6
- KEYSHAFT Keyed Shaft, Dia. 24mm, 500 mm L, CS 24MM GKS-1045-500
- Keyshaft Keyed Shafts