Skip to Main Content
customer-service Help
Keyshaft

Keyed Shaft, Dia. 7/8 In, 9 In L, CS

Keyshaft Keyed Shaft, Dia. 7/8 In, 9 In L, CS 7/8 GKS-1045-9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.95
  • Diameter: 7/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 9 in
See full product details
Orders over $75 ship free.
Total: $36.95

Keyshaft #7/8 GKS-1045-9 Specifications

  • Diameter: 7/8 in
  • Keyway: 3/16 in x 3/32 in
  • Length: 9 in
  • Material: Carbon Steel Grade 1045
  • Standards: ANSI B17.1-1967, ASTM A-108, R1973
  • Item: Keyed Shaft
  • Length (Straight Wireway): 9 in
  • Keyway Width: 0.188 in
  • Diameter Tolerance: -0.0005/-0.0025 in
  • Straightness Tolerance: 0.012 in/ft
  • Keyway Depth: 0.771 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyed Shaft, Diameter 7/8 in, Keyway 3/16 in x 3/32 in

Reviews of Keyshaft #7/8 GKS-1045-9