Alligator Clips, 2-1/2 In. L, 15A

KEYSIGHT TECHNOLOGIES| Zoro #: G1682003| Mfr #: U1162A

$12.61 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682003 Mfr #: U1162A
Plug and Connector Description: Banana JackMax. Voltage: 1000VDC
Max. Amps: 15Length: 2-1/2"
Item: Alligator ClipColor: Black, Red
Opening Size: 13/32"Jaw Material: Brass
Manufacturers Warranty Length: 3 monthsSafety Rating: Cat IV 600V, Cat III 1000V
Country of Origin (subject to change): Malaysia

Product Description

Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety Rating CAT IV 600V, CAT III 1000V, Max. Amps 15, Max. Voltage 1000VDC, Opening Size 13/32 In., Jaw Material Brass, For Use With Agilent Standard Test Leads, Manufacturers Warranty Length 3 Months

Product Reviews

Save 15%. Sign up for Z-mail.