Bead Wire Temp Probe, -4 to 392 Deg F

KEYSIGHT TECHNOLOGIES| Zoro #: G1421122| Mfr #: U1185A

$21.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421122 Mfr #: U1185A
Use: Air or SurfaceManufacturers Warranty Length: 3 mo.
Probe Wire Length: 3 ft. 3"Primary Measuring Element: Thermocouple
Probe Connection Type: MiniProbe Contact Material: Iron Contantan-J
Probe Length: 1/8"Probe Type: Bead Wire Temperature Probe
Probe Temp. Measuring Element: J ThermocoupleTemp. Range (C): -20 Degrees to 200 Degrees
Temp. Range (F): -4 Degrees to 392 DegreesItem: Bead Wire Temperature Probe
Includes: Multimeter Adapter and Bead ProbeAccuracy: +/-1.100 Degrees C ( +/-2.0 Degrees F)
Country of Origin (subject to change): Malaysia

Product Description

Bead Wire Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, -4 Degrees to 392 Degrees Temp. Range (F), -20 Degrees to 200 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Iron Contantan-J, Probe Wire Length 3 ft. 3 In., Probe Length 1/8 In., Accuracy +/-1.100 Degrees C (+/-2.0 Degrees F), Air or Surface, Includes Multimeter Adapter and Bead Probe, Manufacturers Warranty Length 3 mo.

Product Reviews

Save 15%. Sign up for Z-mail.