DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Bead Wire Temp Probe, -4 to 392 Deg F

KEYSIGHT TECHNOLOGIES| Zoro #: G0446092| Mfr #: U1186A

$23.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446092 Mfr #: U1186A
Includes: Multimeter Adapter and Bead ProbeAccuracy: +/-1.100 Degrees C ( +/-2.0 Degrees F)
Probe Connector: MiniWire Length: 3 ft. 3"
Manufacturers Warranty Length: 3 mo.Temp. Range (C): -20 Degrees to 200 Degrees
Temp. Range (F): -4 Degrees to 392 DegreesItem: Bead Wire Temperature Probe
Probe Length: 1/8"Use: Air or Surface
Temperature Measuring Element: K ThermocoupleProbe Material: Chrome Alumel
Country of Origin (subject to change): Malaysia

Product Description

Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -4 Degrees to 392 Degrees Temp. Range (F), Probe Connector MiniWire Length 39 In.-20 Degrees to 200 Degrees Temp. Range (C), Accuracy +/-1.1 Degrees CIncludes Multimeter Adapter and Bead Probe, Manufacturers Warranty Length 3 Months

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.