Digital Multimeter, 1000V, 10A, 100 MOhms

KEYSIGHT TECHNOLOGIES |Zoro #: G0685002|Mfr #: U1241B

$208.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685002 Mfr #: U1241B
Data Logging: YesStandards: CE, CSA
Min./Max. Memory: YesMax. DC Volts: 1000
Max. DC Amps: 10Multimeter Style: Full Size - Advanced Features
Bar Graph: YesManufacturers Warranty Length: 3 yr.
Display: Backlit 5 Digit LCDCalibration Certificate Included: No
AC Response: TRMSDiode Test: Yes
Data Hold: YesAuto Power Off: Yes
Item: Digital MultimeterInstrument Safety Rating: CAT IV 600V, CAT III 1000V
Max. AC Volts: 1000Auto Ranging: Yes
Max. AC Amps: 10Audible Continuity: Yes
Special Features: Adjustable Backlighting, Built In Switch CounterIncludes: Test Probe Leads (4mm), Test Probe Leads (19mm), (4) AAA Alkaline Batteries, Quick Start Guide
Instrument Frequency Counter Range: 1 Hz to 200 kHzInstrument Counts: 10, 000
Max. Ohms: 100 megohmCapacitance Range: 100 pF to 10 mF
Series: KEYSIGHT TECHNOLOGIES (R) U1241BTemp. Range: -40 Degrees to 1832 Degrees F
Battery Type: AAA AlkalineBasic DC Accuracy: +/-0.09% of Reading + 2 Digits
Country of Origin (subject to change): Malaysia

Product Description

Digital Multimeter, Full Size - Advanced Features, 10, 000 Instrument Counts, Basic DC Accuracy +/-0.09 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 100 megohm, Instrument Frequency Counter Range 1 Hz to 200 kHz, Capacitance Range 100 pF to 10 mF, Temp. Range -40 Degrees to 1832 Degrees F, Display Backlit 5 Digit LCD, Bar Graph Yes, Min./Max. Memory Yes, Data Logging Yes

Product Reviews

Save 15% when you sign up for Z-mail.