Digital Multimeter, 1000V, 10A, 300 MOhms

KEYSIGHT TECHNOLOGIES |Zoro #: G1651973|Mfr #: U1272A

$366.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651973 Mfr #: U1272A
Manufacturers Warranty Length: 3 yr.Auto Ranging: Yes
Standards: CAN/CSA-C22.2 No. 61010-1-04, EN/IEC 61010-1:2001, ANSI/UL 61010-1:2004Includes: Standard Test Leads, Test Probes with 4mm Tips, K-type Thermocouple/Aadapter, (4) AAA Alkaline Batteries, UK 6 and Quick Start Guide
Special Features: Operates up to 3000M or 9850 ft., Low Pass Filter (LPF), Low Impedance Mode (Zlow), Smart Ohm, Visual and Audible Continuity Alert with Backlight Flashes, IP 54 certified (Water and Dust Resistant)Display: Backlit LCD
Calibration Certificate Included: NoMin./Max. Memory: Yes
Multimeter Style: Full Size - Advanced FeaturesPeak Hold: Yes
Item: Digital MultimeterMax. Ohms: 300 megohm
Auto Power Off: YesMax. DC Amps: 10
Data Hold: YesBattery Type: 1.5V AAA Alkaline
Max. DC Volts: 1000Basic DC Accuracy: +/-0.05% of Reading + 2 Digits
Max. AC Amps: 10Series: KEYSIGHT TECHNOLOGIES (R) U1272A
Bar Graph: YesMax. AC Volts: 1000
Duty Cycle: 0.00 to 99.99%AC Response: TRMS
Instrument Frequency Counter Range: 0.01 Hz to 1 MHzDiode Test: Yes
Data Logging: YesInstrument Safety Rating: CAT IV 600V, CAT III 1000V
Interface: IR-USB, IR-BluetoothAudible Continuity: Yes
Instrument Counts: 30, 000Capacitance Range: 10 nF to 10 mF
Temp. Range: -328 Degrees to 2502 Degrees FCountry of Origin (subject to change): Malaysia

Product Description

Digital Multimeter, Full Size - Advanced Features, 30, 000 Instrument Counts, Basic DC Accuracy +/-0.05 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 300 megohm, Instrument Frequency Counter Range 0.01 Hz to 1 MHz, Capacitance Range 10 nF to 10 mF, Temp. Range -328 Degrees to 2502 Degrees F, Duty Cycle 0.00 to 99.99 Percent, Display Backlit LCD, Bar Graph Yes

Product Reviews

Save 15% when you sign up for Z-mail.