Digital Multimeter, 1000V, 10A, 500 MOhms

KEYSIGHT TECHNOLOGIES| Zoro #: G1950112| Mfr #: U1251B

$395.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950112 Mfr #: U1251B
Manufacturers Warranty Length: 3 yr.Auto Ranging: Yes
Display: Backlit 5 Digit LCDStandards: CE, CSA
Includes: Alligator Clips, Test Probe Leads (4mm), Test Probe Leads (19mm), Alkaline Battery, Quick Start GuideAC Response: TRMS
Data Logging: YesInstrument Frequency Counter Range: 0.01 Hz to 1 MHz
Diode Test: YesAudible Continuity: Yes
Instrument Safety Rating: CAT IV 600V, CAT III 1000VInterface: USB, Bluetooth
Temp. Range: -558 Degrees to 2502 Degrees FInstrument Counts: 50, 000
Capacitance Range: 100 nF to 100 mFMin./Max. Memory: Yes
Calibration Certificate Included: NoItem: Digital Multimeter
Multimeter Style: Full Size - Advanced FeaturesPeak Hold: Yes
Max. Ohms: 500 megohmAuto Power Off: Yes
Battery Type: 9V AlkalineMax. DC Amps: 10
Data Hold: YesBasic DC Accuracy: +/-0.025% of Reading + 5 Digits
Max. DC Volts: 1000Series: KEYSIGHT TECHNOLOGIES (R) U1251B
Bar Graph: YesMax. AC Amps: 10
Duty Cycle: 0.01 to 99.99%Max. AC Volts: 1000
Country of Origin (subject to change): Malaysia

Product Description

Digital Multimeter, Full Size - Advanced Features, 50, 000 Instrument Counts, Basic DC Accuracy +/-0.025 Percent of Reading + 5 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 500 megohm, Instrument Frequency Counter Range 0.01 Hz to 1 MHz, Capacitance Range 100 nF to 100 mF, Temp. Range -558 Degrees to 2502 Degrees F, Duty Cycle 0.01 to 99.99 Percent, Display Backlit 5 Digit LCD, Bar Graph Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.