Digital Multimeter, 1000V, 10A, 500 MOhms

KEYSIGHT TECHNOLOGIES| Zoro #: G2307934| Mfr #: U1252B

$427.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307934 Mfr #: U1252B
Data Logging: YesStandards: CE, CSA
Min./Max. Memory: YesMax. DC Volts: 1000
Max. DC Amps: 10Multimeter Style: Full Size - Advanced Features
Bar Graph: YesManufacturers Warranty Length: 3 yr.
Display: Backlit 5 Digit LCDCalibration Certificate Included: No
AC Response: TRMSDiode Test: Yes
Data Hold: YesAuto Power Off: Yes
Item: Digital MultimeterInstrument Safety Rating: CAT IV 600V, CAT III 1000V
Max. AC Volts: 1000Auto Ranging: Yes
Max. AC Amps: 10Audible Continuity: Yes
Special Features: Up to 4.8 kHz Square Wave Output GeneratorIncludes: Alligator Clips, Test Probe Leads (4mm), Test Probe Leads (19mm), Rechargeable NiMH Battery with Power Adapter, Quick Start Guide
Capacitance Range: 100 nF to 100 mFPeak Hold: Yes
Series: KEYSIGHT TECHNOLOGIES (R) U1252BDuty Cycle: 0.01 to 99.99%
Temp. Range: -558 Degrees to 2502 Degrees FInstrument Frequency Counter Range: 0.01 Hz to 1 MHz
Battery Type: Rechargeable NiMHInstrument Counts: 50, 000
Basic DC Accuracy: +/-0.025% of Reading + 5 DigitsMax. Ohms: 500 megohm
Interface: USB, BluetoothCountry of Origin (subject to change): Malaysia

Product Description

Digital Multimeter, Full Size - Advanced Features, 50, 000 Instrument Counts, Basic DC Accuracy +/-0.025 Percent of Reading + 5 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 500 megohm, Instrument Frequency Counter Range 0.01 Hz to 1 MHz, Capacitance Range 100 nF to 100 mF, Temp. Range -558 Degrees to 2502 Degrees F, Duty Cycle 0.01 to 99.99 Percent, Display Backlit 5 Digit LCD, Bar Graph Yes

Product Reviews

Save 15%. Sign up for Z-mail.