Digital Oscilloscope, 4 Channel, 100 MHz

KEYSIGHT TECHNOLOGIES| Zoro #: G2203004| Mfr #: DSO1014A

$1,985.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203004 Mfr #: DSO1014A
Rise Time: 3.5 nsVertical Deflection: 2 mV/Div to 10 V/Div
Sweep Speed Accuracy: +/-50 ppm from 0 to 30 C, +/-50 ppm +2 ppm per Degree C from 30 to 45 CTriggering Source: CH1, CH2, Line, External or External/5
Vertical Deflection Accuracy: +/-4.0% Full Scale for 2 mV/Div to 5 mV/Div, +/-3.0% Full Scale 10 mV/Div to 5 V/DivVertical Operating Modes: AC and DC
Includes: Power Cord, (4) 10:1 10 MOhm Passive Probe Sets, Software CD and InstructionsHorizontal Resolution: 5 nSec/Div to 50 Sec/div
Features: Records Up To 1000 Occurrences of a Trigger Event, Edge, Pulse Width, Composite Video, Pattern and Alternate Channel Trigger Modes, Built-in USB Interface, Multi-language InterfaceTriggering Mode: Auto, Normal (Triggered) or Single
Sampling Rate: 2G Samples/Sec (Half Channel), 1 G Sample/Second (Each Channel)Max. Voltage: CAT I 300 Vrms, 400 Vpk
Vertical Resolution: 8 BitManufacturers Warranty Length: 3 Years
Display: 5.7" Color LCDReal Time Bandwidth (MHz): 100
Bandwidth (MHz): 100Memory Size: 20, 000 Points (Half Channel), 10, 000 Points (Each Channel)
Trigger Sensitivity Int./Ext.: 5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full BandwidthItem: Digital Storage Oscilloscope
Type: 4 ChannelMax./Min. Sweep Speed: 2 nSec/Div to 50 Sec/Div
Item: Digital Storage OscilloscopeType: 4 Channel
Rise Time: 3.5 nsMax./Min. Sweep Speed: 2 nSec/Div to 50 Sec/Div
Horizontal Resolution: 5 nSec/Div to 50 Sec/divReal Time Bandwidth (MHz): 100
Country of Origin (subject to change): Malaysia

Product Description

Digital Storage Oscilloscope, 4 Channel, Bandwidth 100 MHz, Vertical Deflection 2 mV/Division to 10 V/Division, Rise Time 3.5 ns, Max Voltage CAT I 300 Vrms, 400 Vpk, Max/Min Sweep Speed 2 nSec to 50 Sec per Division, Trigger Sensitivity Int/Ext 5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full Bandwidth, Display 5.7 In Color LCD, Includes Power Cord, (4) 10:1 10 MOhm Passive Probe Sets, Software CD and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.