Fine Tip Test Probes, 4 In. L, 3A, 300VDC

KEYSIGHT TECHNOLOGIES |Zoro #: G0306564|Mfr #: U1164A

$10.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306564 Mfr #: U1164A
Insulating Material: Nylon 66 (UL94V-2)Max. Amps: 3
Safety Rating: CAT II 300VMax. Voltage: 300VDC
Plug and Connector Description: Pin Tip JackItem: Fine Tip Test Probes
Length: 4"Color: Black, Red
Manufacturers Warranty Length: 3 MonthsTip Material: Stainless Steel
Country of Origin (subject to change): Malaysia

Product Description

Fine Tip Test Probes, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 4 In., Safety Rating CAT II 300V, Max. Amps 3, Max. Voltage 300VDC, Tip Material Stainless Steel, Insulating Material Nylon 66 (UL94V-2), For Use With Agilent Standard Test Leads, Manufacturers Warranty Length 3 Months

Product Reviews

Save 15% when you sign up for Z-mail.