JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

GPIB Cable, 0.5 Meter

KEYSIGHT TECHNOLOGIES| Zoro #: G1293065| Mfr #: 10833D

$84.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293065 Mfr #: 10833D
Item: CableConnector Type: GPIB
Cable Length: 1 ft. 6"Country of Origin (subject to change): Malaysia

Product Description

Cable, GPIB, Cable Length 1.5 ft., Standards IEEE 488.2
Save 15%. Sign up for Z-mail.