JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

GPIB Cable, 2 Meters

KEYSIGHT TECHNOLOGIES| Zoro #: G0840716| Mfr #: 10833B

$99.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840716 Mfr #: 10833B
Item: CableConnector Type: GPIB
Cable Length: 6 ft.Country of Origin (subject to change): Malaysia

Product Description

Cable, GPIB, Cable Length 6 ft., Standards IEEE 488.2

Product Reviews

Save 15%. Sign up for Z-mail.