SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GPIB Cable, 6 Meters

KEYSIGHT TECHNOLOGIES| Zoro #: G2335164| Mfr #: 10833F

$145.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 19 ft.Item: CableStandards: IEEE 488.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335164 Mfr #: 10833F
Cable Length: 19 ft.Item: Cable
Standards: IEEE 488.2Connector Type: GPIB
Country of Origin (subject to change): Malaysia

Description

Cable, GPIB, Cable Length 19 ft., Standards IEEE 488.2

Reviews