GPIB Cable, 8 Meters

KEYSIGHT TECHNOLOGIES| Zoro #: G1045931| Mfr #: 10833G

$144.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045931 Mfr #: 10833G
Connector Type: GPIBItem: Cable
Cable Length: 25 ft.Country of Origin (subject to change): Malaysia

Product Description

Cable, GPIB, Cable Length 25 ft., Standards IEEE 488.2

Product Reviews

Save 15%. Sign up for Z-mail.