20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Handheld Oscilloscope, 20MHz

KEYSIGHT TECHNOLOGIES| Zoro #: G2366271| Mfr #: U1602B

$1,314.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366271 Mfr #: U1602B
Persistence: YesBandwidth (MHz): 20
Battery Type: 7.2V, 4500 mAH, Ni-MH Rechargeable PackItem: Handheld Digital Oscilloscope
Max. Record Length: Up to 125 000 PointsInterface: USB 2.0 Full-speed Client
Includes: 10x1 Scope Probe, Test Leads, Alligator Clips, USB Cable, AC Power Adapter with Cord, Ni-MH Battery Pack and Quick Start GuideSampling Rate: 100 MSa/s per Channel, 200 MSa/s Single Channel and Interleaved
Display: 4.5" Color LCDManufacturers Warranty Length: 3 YEARS
Channels: 2True RMS: Yes
FFT Analysis: YesCapacitance Measurements: 60.00 nF to 300.0 uF
Waveform / Measurement Stored: Up to 10 Setups and TracesFeatures: Multimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity, Real-Time Data Logger, 22 Automatic Scope Measurement Functions, Multi-language Quick Help Support
Input Sensitivity: 5 mV/div to 100V/divGlitch Capture: Yes
Safety Rating: CAT III 300VCalibration Certificate: No
Triggering Mode: Auto, Normal, SingleBattery Life: Up to 4 hours
Cursors & Zoom: YesBattery Pack Recharge Time (Hr.): 5
Bandwidth (MHz): 20Interface: USB 2.0 Full-speed Client
Country of Origin (subject to change): Malaysia

Product Description

Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling Rate 200 MSa/s Single Channel and Interleaved, 100 MSa/s per Channel,Up to 10 Setups and Traces Waveform/Measurement Stored,Max. Record Length Up to 125 000 Points,FFT Analysis Yes,Cursors & Zoom Yes,Auto, Normal, Single Triggering Mode,Input Sensitivity 5 mV/div to 100V/div,Yes Persistence,Glitch Capture Yes,Capacitance Measurements 60.00 nF to 300.0 uF
Save 15%. Sign up for Z-mail.