Hard Carrying Case, 18 In H, 6 In D, Silver

KEYSIGHT TECHNOLOGIES| Zoro #: G2156296| Mfr #: U1172A

$129.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 13"
Item: Hard Carrying Case
For Use With: Mfr. No. U1241A to U1253A-001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156296 Mfr #: U1172A
Overall Width: 13"Item: Hard Carrying Case
For Use With: Mfr. No. U1241A to U1253A-001Color: Silver
Overall Height: 18"Features: Foam Insert
Material: Aluminum CladOverall Depth: 6"
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): Malaysia

Description

Hard Carrying Case, Material Aluminum Clad, Overall Height 18 In., Overall Width 13 In., Overall Depth 6 In., Color Silver, For Use With Mfr. No. U1241A to U1253A-001, Features Foam Insert, Manufacturers Warranty Length 1 yr.

Reviews