Immersion Temp Probe, -58 to 1292 Deg F

KEYSIGHT TECHNOLOGIES| Zoro #: G1517083| Mfr #: U1181A

$61.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1517083 Mfr #: U1181A
Includes: Adapter Mfr. No. U1184AAccuracy: 0.75% +/-2.2 Degrees C
Use: Air or LiquidsManufacturers Warranty Length: 3 mo.
Temp. Range (C): -50 Degrees to 700 DegreesTemp. Range (F): -58 Degrees to 1292 Degrees
Item: Immersion Temperature ProbeProbe Wire Length: 3 ft. 3"
Probe Type: Immersion Temperature ProbePrimary Measuring Element: Thermocouple
Probe Connection Type: MiniProbe Temp. Measuring Element: K Thermocouple
Country of Origin (subject to change): Malaysia

Product Description

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 1292 Degrees Temp. Range (F), -50 Degrees to 700 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Wire Length 3 ft. 3 In., Accuracy 0.75 Percent +/-2.2 Degrees C, Air or Liquids, Includes Adapter Mfr. No. U1184A, Manufacturers Warranty Length 3 mo.

Product Reviews

Save 15%. Sign up for Z-mail.