KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soft Carrying Case, 3 In D, 9 In H, Blk/Red

KEYSIGHT TECHNOLOGIES| Zoro #: G0760986| Mfr #: U1174A

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather-Resistant Zipper: Yes
Overall Width: 5"
Item: Soft Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760986 Mfr #: U1174A
Weather-Resistant Zipper: YesOverall Width: 5"
Item: Soft Carrying CaseFor Use With: Mfr. No. U1241A to U1253A-001
Color: Red/BlackOverall Height: 9"
Material: PVC LeatherOverall Depth: 3"
Manufacturers Warranty Length: 3 monthsCountry of Origin (subject to change): Malaysia

Description

Soft Carrying Case, Material PVC Leather, Overall Height 9 In., Overall Width 5 In., Overall Depth 3 In., Color Red/Black, For Use With Mfr. No. U1241A to U1253A-001, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 3 Months

Reviews