Soft Carrying Case, 4-1/2 In. D, Red/Black

KEYSIGHT TECHNOLOGIES| Zoro #: G1799576| Mfr #: U1590A

$62.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Red/Black
For Use With: Mfr. No. U1602B, U1602B-001
Item: Soft Carrying Case
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1799576 Mfr #: U1590A
Item: Soft Carrying CaseOverall Width: 13"
Overall Height: 9-5/8"Overall Depth: 4-1/2"
Color: Red/BlackMaterial: PVC Leather
Manufacturers Warranty Length: 3 monthsCountry of Origin (subject to change): Malaysia

Product Description

Soft Carrying Case, Material PVC Leather, Overall Height 9-5/8 In., Overall Width 13 In., Overall Depth 4-1/2 In., Color Red/Black, For Use With Mfr. No. U1602B, U1602B-001, Manufacturers Warranty Length 3 Months

Product Reviews