DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Soft Carrying Case, 7 In H, 7 In D, Black

KEYSIGHT TECHNOLOGIES| Zoro #: G1348277| Mfr #: N2738A

$115.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Weather-Resistant Zipper: Yes
Overall Width: 14"
Item: Soft Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348277 Mfr #: N2738A
Weather-Resistant Zipper: YesOverall Width: 14"
Item: Soft Carrying CaseFor Use With: Mfr. Series 1000, DSO1002A, DSO1004A, DSO1012A, DSO1014A, DSO1022A, DSO1024A
Color: BlackOverall Height: 7"
Material: NylonOverall Depth: 7"
Country of Origin (subject to change): Malaysia

Description

Carrying Case, Top Loading, Color Black, For Use With Series 1000 Oscilloscopes (G1905933, G2184786, G0778066, G2203004, G1389236 and G1368604), Material Nylon, Overall Width 14", Overall Height 7", Overall Depth 7"

Reviews