KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Temp Probe, -58 to 752 Deg F

KEYSIGHT TECHNOLOGIES| Zoro #: G0986343| Mfr #: U1182A

$210.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): -50 Degrees to 400 Degrees
Includes: Adapter Mfr. No. U1184A
Accuracy: 0.75% +/-2.2 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986343 Mfr #: U1182A
Temp. Range (C): -50 Degrees to 400 DegreesIncludes: Adapter Mfr. No. U1184A
Accuracy: 0.75% +/-2.2 Degrees CUse: Air or Surface
Wire Length: 3 ft. 3"Probe Connector: Mini
Item: Surface Temperature ProbeFor Use With: Handheld Clamp Meter, Handheld DMM, Handheld Scope, Handheld Calibrator
Temperature Measuring Element: K ThermocoupleManufacturers Warranty Length: 3 mo.
Temp. Range (F): -58 Degrees to 752 DegreesCountry of Origin (subject to change): Malaysia

Description

Surface Temperature Probe, Air or Surface, K Thermocouple, -58 Degrees to 752 Degrees Temp. Range (F), Probe Connector MiniWire Length 39 In.-50 Degrees to 400 Degrees Temp. Range (C), Accuracy 0.75 Percent +/-2.2 Degrees CFor Use With Handheld Clamp Meter, Handheld DMM, Handheld Scope, Handheld CalibratorIncludes Adapter Mfr. No. U1184A, Manufacturers Warranty Length 3 Months

Reviews