KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temperature Adapter

KEYSIGHT TECHNOLOGIES| Zoro #: G1477402| Mfr #: U1586B

$106.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Temperature Adapter
Includes: K Type Bead Probe, 9V Alkaline Battery, Instructions
For Use With: Handheld Oscilloscope or Handheld Digital Multimeter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477402 Mfr #: U1586B
Item: Temperature AdapterIncludes: K Type Bead Probe, 9V Alkaline Battery, Instructions
For Use With: Handheld Oscilloscope or Handheld Digital MultimeterFeatures: K Type Thermocouple, Slider Switch to Measure in Degrees C or Degrees F, 1 mV/ Degrees C or 1mV/ Degrees F Output
Measurement Range: -58 Degrees to 1832 Degrees FManufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): Malaysia

Description

Temperature Adapter, Measurement Range -58 Degrees to 1832 Degrees F, For Use With Handheld Oscilloscope or Handheld Digital Multimeter, Features K Type Thermocouple, Slider Switch to Measure in Degrees C or Degrees F, 1 mV/ Degrees C or 1mV/ Degrees F Output, Includes K Type Bead Probe, 9V Alkaline Battery, Instructions, Manufacturers Warranty Length 1 Year

Reviews