DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Temperature Probe Adapter, Type K

KEYSIGHT TECHNOLOGIES| Zoro #: G2371241| Mfr #: U1184A

$10.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2371241 Mfr #: U1184A
Use: MultimeterManufacturers Warranty Length: 3 mo.
Item: Temperature Probe AdapterProbe Connector: Mini With Banana Plug Adapter
Temperature Measuring Element: K ThermocoupleCountry of Origin (subject to change): Malaysia

Product Description

Temperature Probe Adapter, Multimeter, K Thermocouple, Probe Connector Mini With Banana Plug Adapter, For Use With Multimeters, Manufacturers Warranty Length 3 mo.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.