Terminal Test Lead Kit, 15A, 1000VDC

KEYSIGHT TECHNOLOGIES| Zoro #: G1202607| Mfr #: U1580A

$25.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202607 Mfr #: U1580A
Manufacturers Warranty Length: 3 MonthsItem: Terminal Test Lead Kit
Safety Rating: Cat III 1000VIncludes: Probes and Test Leads
Voltage Rating: 1000VDCMax. Amps: 15A
Country of Origin (subject to change): Malaysia

Product Description

Terminal Test Lead Kit, For Use With Handheld Oscilloscopes, Safety Rating Cat III 1000V, Max. Amps 15A, Voltage Rating 1000VDC, Includes Probes and Test Leads, Manufacturers Warranty Length 3 Months

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.