This item is Discontinued.

No Product Image Available

3000K 120V PAR38 LED Bulb, KT-LED13PAR38-F-830 (Discontinued)

  • Mfr # KT-LED13PAR38-F-830
  • Zoro # G200982066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED13PAR38-F-830
Zoro #
G200982066
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
PAR38
Dimmable
Yes
Lumens
1200
Rated Life
50000
Light Technology
LED
Color Rendering Index
80
Incandescent Wattage Equivalency
120W

Description

This Keystone KT-LED13PAR38-F-830 has a beam angle of 1200°, outputs 1200 lumens and is UL & Energy Star certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.